Teston Platinum Collection 13x9 Inch Nonstick Carbon Steel Baking Pan in Matte Black

  • Mfr # 143740.01

  • Zoro # G221737454


product price:  $21.99
/ea

Key Features

Length
13 in
Color
Black
Material
Carbon Steel
Height
2 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143740.01
Zoro #
G221737454
UPC #
085081649928
Country of Origin
China

Dimensions

Length
13 in
Height
2 in
Width
9 in

Details

Item
Baking Pan
Color
Black
Material
Carbon Steel

Description

Unleash your culinary creativity with the Oster Teston Platinum Collection 13x9 Inch Nonstick Carbon Steel Baking Pan in Matte Black, a versatile essential for any kitchen. Designed to provide exceptional heat distribution, this baking pan ensures that your casseroles, lasagnas, and desserts are cooked to perfection every time. The sleek matte black finish adds a touch of elegance while the premium nonstick coating guarantees effortless food release, making serving and cleanup a breeze. Crafted for durability and performance, this 13x9 inch baking pan is built to withstand high temperatures, making it suitable for a variety of recipes-from hearty meals to delectable baked treats. Its sturdy construction promises long-lasting use, ensuring it remains a reliable staple in your kitchen for years to come. Whether you're hosting a family dinner or preparing a special dessert for friends, the Oster Teston Platinum Collection Baking Pan combines style and functionality, elevating your cooking experience with every dish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.