Teston Platinum Collection 15x10 Inch Nonstick Carbon Steel Cookie Sheet in Matte Black

  • Mfr # 144311.01

  • Zoro # G621738365


product price:  $23.39
/ea

Key Features

Material
Carbon Steel
Height
1 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144311.01
Zoro #
G621738365
UPC #
085081656124
Country of Origin
China

Dimensions

Width
10 in
Height
1 in
Length
15 in

Details

Material
Carbon Steel
Color
Black
Item
Cookie Sheet

Description

Elevate your baking with the Oster Teston Platinum Collection 15x10 Inch Nonstick Carbon Steel Cookie Sheet in Matte Black, expertly designed for both casual bakers and seasoned professionals. Crafted from durable carbon steel, this cookie sheet ensures even heat distribution, resulting in perfectly baked cookies, pastries, and sheet cakes every time. Its striking matte black finish not only adds a modern touch to your kitchen but also enhances the nonstick properties, allowing for effortless food release and minimal sticking. This versatile cookie sheet is ideal for baking everything from classic chocolate chip cookies to sheet pan dinners, making it a must-have for any home cook. The robust construction is built to withstand high temperatures, ensuring long-lasting performance that you can rely on. Plus, the easy-clean nonstick surface means you'll spend less time scrubbing and more time enjoying your delicious creations. With the Oster Teston Platinum Collection Cookie Sheet, you'll experience the perfect blend of style and functionality, making every baking session a delight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.