
Teston Platinum Collection 18x15 Inch Nonstick Carbon Steel Cookie Sheet in Matte Black
Mfr # 143738.01
Zoro # G421738183
product price:Â $19.99
/eaKey Features
Length
18 in
Height
1 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143738.01
Zoro #
G421738183
UPC #
085081649904
Country of Origin
China
Dimensions
Width
15 in
Length
18 in
Height
1 in
Details
Color
Black
Item
Cookie Sheet
Material
Carbon Steel
Description
Elevate your baking with the Oster Teston Platinum Collection 18x15 Inch Nonstick Carbon Steel Cookie Sheet in Matte Black, expertly designed for both casual bakers and seasoned professionals. Crafted from durable carbon steel, this cookie sheet ensures even heat distribution, resulting in perfectly baked cookies, pastries, and sheet cakes every time. Its striking matte black finish not only adds a modern touch to your kitchen but also enhances the nonstick properties, allowing for effortless food release and minimal sticking. This versatile cookie sheet is ideal for baking everything from classic chocolate chip cookies to sheet pan dinners, making it a must-have for any home cook. The robust construction is built to withstand high temperatures, ensuring long-lasting performance that you can rely on. Plus, the easy-clean nonstick surface means you'll spend less time scrubbing and more time enjoying your delicious creations. With the Oster Teston Platinum Collection Cookie Sheet, you'll experience the perfect blend of style and functionality, making every baking session a delight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.