Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teston Platinum Collection 5 Piece Nonstick Carbon Steel Bakeware Set in Matte Black

  • Mfr # 143737.05

  • Zoro # G121739343


product price: $51.95
/ea

Key Features

Length
17.8 in
Material
Carbon Steel
Color
Black
Height
6 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143737.05
Zoro #
G121739343
UPC #
085081649898
Country of Origin
China

Dimensions

Length
17.8 in
Height
6 in
Width
12 in

Details

Material
Carbon Steel
Color
Black
Item
Bakeware Set

Description

Elevate your baking experience with the Oster Teston Platinum Collection 5 Piece Nonstick Carbon Steel Bakeware Set in Matte Black. Designed for both novice and seasoned bakers, this elegant set includes a variety of essential pieces: a baking sheet, two cake pans, a muffin pan, and a loaf pan. Crafted from durable carbon steel, each piece offers even heat distribution for perfectly baked goods every time. The sleek matte black finish not only enhances the aesthetic of your kitchen but also ensures easy food release thanks to its premium nonstick coating. Durability meets functionality in this versatile bakeware set. Each pan is designed to withstand high temperatures, making it ideal for everything from fluffy cakes to savory roasts. The sturdy construction ensures long-lasting performance, while the nonstick surface simplifies cleanup, letting you spend more time enjoying your culinary creations and less time scrubbing. With the Oster Teston Platinum Collection, baking becomes a delightful and effortless experience, allowing you to unleash your creativity and impress your family and friends with every dish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.