Teston Platinum Collection 9 Inch Nonstick Carbon Steel Cake Pan in Matte Black

  • Mfr # 143743.01

  • Zoro # G421736554


product price: $24.35
/ea

Key Features

Length
9 in
Material
Carbon Steel
Color
Black
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143743.01
Zoro #
G421736554
UPC #
085081649959
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
2 in

Details

Material
Carbon Steel
Item
Cake Pan
Color
Black

Description

Introducing the Oster Teston Platinum Collection 9 Inch Nonstick Carbon Steel Cake Pan in Matte Black, the perfect addition to any baking enthusiast's toolkit. Crafted from high-quality carbon steel, this cake pan is designed to deliver exceptional heat distribution for perfectly baked cakes every time. Its sleek matte black finish not only adds a touch of sophistication to your kitchen but also enhances performance, ensuring easy food release thanks to its superior nonstick coating. Whether you're baking a classic chocolate cake or a decadent cheesecake, this versatile 9-inch pan will rise to the occasion. Its durable construction guarantees long-lasting use, making it an essential tool for both everyday baking and special occasions. Cleanup is a breeze, allowing you to focus on creating delicious treats and making cherished memories with loved ones. Elevate your baking game with the Oster Teston Platinum Collection Cake Pan, where quality meets elegance in every bite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.