Teston Platinum Collection 9 Inch Nonstick Carbon Steel Loaf Pan in Matte Black

  • Mfr # 143741.01

  • Zoro # G821737748


product price:  $24.35
/ea

Key Features

Length
9 in
Color
Black
Material
Carbon Steel
Height
2.75 in
Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143741.01
Zoro #
G821737748
UPC #
085081649935
Country of Origin
China

Dimensions

Length
9 in
Height
2.75 in
Width
4.8 in

Details

Color
Black
Material
Carbon Steel
Item
Loaf Pan

Description

Bake with confidence using the Oster Teston Platinum Collection 9 Inch Nonstick Carbon Steel Loaf Pan in Matte Black, an essential tool for creating delicious bread, meatloaf, and more. Constructed from high-quality carbon steel, this loaf pan ensures even heat distribution for perfectly cooked dishes, while its elegant matte black finish adds a touch of sophistication to your kitchen. The premium nonstick coating allows for easy food release, so you can effortlessly turn out your culinary creations without leaving behind a mess. Ideal for both seasoned bakers and beginners, this versatile loaf pan is designed to withstand high temperatures, making it perfect for a variety of recipes, from classic banana bread to savory vegetable loaves. Its sturdy construction promises durability, ensuring it remains a staple in your kitchen for years to come. Plus, cleanup is quick and hassle-free, letting you focus on enjoying your delicious baked goods. Elevate your baking experience with the Oster Teston Platinum Collection Loaf Pan, where style meets functionality in every slice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.