Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Texture Select Pro Series 1200 Watt Blender and Food Processor

  • Mfr # 2160844

  • Zoro # G521739264


product price: $93.45
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
Length
10 in
Material
Stainless Steel
Color
Carbon Gray
Height
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160844
Zoro #
G521739264
UPC #
053891164948
Country of Origin
Mexico

Dimensions

Width
11.2 in
Length
10 in
Height
13.6 in

Details

Material
Stainless Steel
Color
Carbon Gray
Item
Blender Food Processor

Description

The innovative Texture Select Settings of this Oster blender take the guesswork out of getting the perfect consistency from your blends. Texture Select technology lets you choose your thickness, from creamy smoothies and chunky salsa, to fine soups and juices, and everything in between. This powerful Oster blender offers 1200 peak watts of blending power, a 6-point stainless steel blade design, and Dual Direction Blade Technology. Three pre-programmed settings automatically create smoothies, shakes, and salsas, and manual settings provide even more control and versatility. The blender also includes a dishwasher-safe, 8-cup durable Tritan jar, plus 2 convenient Blend-N-Go cups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.