Thornwood 2 Piece 16 Inch and 13 Inch Acacia Wood Cutting Board Set
- Mfr # 141087.02
- Zoro # G321738979
product price:Â
$
32.49
/ea
Key Features
Length
16 in
Width
12 in
Material
Wood
Color
Dark Brown
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141087.02
- Zoro #
- G321738979
- UPC #
- 085081621870
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Width
- 12 in
- Height
- 1.4 in
Details
- Item
- Wood Cutting Board
- Material
- Wood
- Color
- Dark Brown
Description
Be ready for any recipe with this Oster Thornwood 2 Piece 16 Inch and 13 Inch Acacia Wood Cutting Board Set. The gorgeous, classic acacia wood construction offers durability fit for any task. The soft wood won't dull your knife blades so you don't miss a beat in the kitchen from having to resharpen your blades. The spacious cutting surface is perfect for any item from mincing garlic to chopping meat. This cutting board set is an absolute kitchen essential for home cooks and chefs alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.