This item is Discontinued.

Oster Toaster with Textured Design with Chrome Accents, 4-Slice, 12 x 13 x 8, Teal 2090575

Toaster with Textured Design with Chrome Accents, 4-Slice, 12 x 13 x 8, Teal (Discontinued)

  • Mfr # 2090575
  • Zoro # G205674874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090575
Zoro #
G205674874
UPC #
53891129596
Country of Origin
China

Dimensions

Width
12"
Depth
13"
Height
8"

Details

Item
Toasters/Toaster Ovens
Color
Teal

Description

Looking for that appliance that is a conversation piece, combining style and function? Look no further. This 4 slice toaster with cord storage does it all. From toasting a variety of bread types, to allowing for mid cycle cancellation, this toaster is sure to please.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.