Tobias 27 Piece All-In-One Cooking Tool Set - Ideal For Prepping

  • Mfr # 130018.27

  • Zoro # G221738673


product price:  $46.15
/ea

Key Features

Color
Silver
Width
9.8 in
Height
6.2 in
Length
10.4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130018.27
Zoro #
G221738673
UPC #
085081531995
Country of Origin
China

Dimensions

Width
9.8 in
Height
6.2 in
Length
10.4 in

Details

Color
Silver
Material
Stainless Steel
Item
Cooking Tool Set

Description

Have all the perfect kitchen tools in one place with this Oster Tobias All-In-One Cooking Tool Set. This space saving set comes with everything you need like a colander, a mixing bowl, three different sizes of mixing bowls with lids, four measuring cups, four measuring spoons, grater and slicer insets, and a whisk. Measure, cut, and store all you ingredients for a recipe so you can have them ready for when you start cooking. This kit is perfect for beginner chefs and seasoned professionals alike.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.