Shop OSTER
See all product information
Create Account
Wellisford 14 Piece Stainless Steel Cutlery Set with Black Rubber Wood Block
- Mfr # 92272.14
- Zoro # G421737308
product price:Â
$
55.59
/ea
Key Features
Material
Stainless Steel
Overall Length
14 in
Color
Black
Overall Width
6.25 in
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92272.14
- Zoro #
- G421737308
- UPC #
- 085081154538
- Country of Origin
- China
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Overall Length
- 14 in
- Overall Width
- 6.25 in
- Overall Height
- 5 in
Description
Make sure all your slicing and dicing needs are met with the Oster Wellisford 14 Piece Stainless Steel Cutlery Set with Black Block. Each blade of this beautiful collection boasts precision and durability. Its sleek look is complemented by a beautiful stainless steel finish. All knives are stored in a handy black rubber-wood block, adding style to your counter top.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.