Shop OTC

1 in Drive, 41mm Metric Socket, 6 Points, Budd Wheel 1 in, Steel

  • Mfr # 1947A

  • Zoro # G3243222


product price:  $51.99
/ea

Key Features

Drive Size
1 in
Finish
Unfinished
Overall Length
7 1/2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1947A
Zoro #
G3243222
UPC #
731413038242
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
41mm
Overall Length
7 1/2 in
Socket Depth
Deep
Socket Sizes
41mm
Wall Thickness
1/8 in
Socket Size
41 mm

Details

Item
Budd Wheel Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt
Tether Capable
Tether Capable
Category Type
Hex Socket
Drive Type
Hand
Material
Alloy Steel
Socket Type
Budd Wheel
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Socket Shape
6-Point
Bolt Clearance
7 1/2 in
Tether Ready
No
Non-Magnetic
No
Non-Sparking
No
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Budd Wheel Socket, Hand, Unfinished, 6-Point, Socket Size 41 mm, Bolt Clearance 7 1/2 in, Drive Size 1 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.