Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc 10 tons Hydraulic Service Jack 22" Max. Lifting H., 6-1/4" Min. Lifting H 1510B

10 tons Hydraulic Service Jack 22" Max. Lifting H., 6-1/4" Min. Lifting H (Discontinued)

  • Mfr # 1510B
  • Zoro # G5222659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510B
Zoro #
G5222659
UPC #
731413042515
Country of Origin
China

Dimensions

Handle Length
43-1/4"
Base Height
9-3/4"
Caster Wheel Dia.
4 in
Chassis Length
21 in
Lifting Height Max.
22"
Lifting Height Min.
6-1/4"
Length
67"

Details

Item
Hydraulic Service Jack
Lifting Capacity
10 tons
Material
Steel
Handle Material
Steel
Features
Lifting Range 6-1/4" to 22"
Operation Type
Manual
Power Raise
22 in
Type
Service Jack
Number of Casters
2
Application
Heavy-Duty Tool, Shop Equipment
Base
9-3/4"H

Description

10 Ton Service Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.