10 ton Trolley Floor Jacks 22 in Max. Lifting H., 6 3/8 in Min. Lifting H

  • Mfr # HDJ10P

  • Zoro # G7805579


product price: $2,183.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Lifting Capacity
10 ton
Lifting Height Max.
22 in
Lifting Height Min.
6 3/8 in
Handle Type
Spring-Loaded
Load Capacity
10 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDJ10P
Zoro #
G7805579
UPC #
731413592171
Country of Origin
China

Dimensions

Lifting Height Max.
22 in
Lifting Height Min.
6 3/8 in
Handle Length
45 13/32 in
Chassis Length
61 3/16 in
Minimum Lift Height
6 3/8 in
Chassis Height
9 13/16 in
Overall Width
18 in
Extended Height
106 1/5 in
Maximum Lift Height
22 in
Saddle Diameter
6 in
Wheel Diameter
3 19/32 in, 5 19/32 in

Details

Lifting Capacity
10 ton
Item
Trolley Floor Jacks
Handle Type
Spring-Loaded
Load Capacity
10 ton
Operation Type
Air
Application
Heavy-Duty
Body Material
Steel
Number of Casters
4
Standards
ASME PASE 2019
Material
Steel
Features
Chrome Plated Ram for Additional Rust Resistance, Front Wheels with Roller Bearings and Ball Bearing-Mounted Rear Caster Wheels, Handle can be Locked in Three Positions from Horizontal to Vertical and Has Independent Release Knob, Heavy Duty Hydraulic Service for Garages, Equipment Dealers, Commercial Service and More, Overload and By-Pass Safety Valves Prevent use Beyond Rated Capacity Ad Over Extension of the Ram, Uses Shop Air Supply for Lifting Assistance, Welded Hydraulic Pump and Cylinder Construction Provides Increased Strength and Leak Protection, Wiper Seals Protect Hydraulic System From Contaminants
Power Raise
20 in
For Lifting
Bucket Trucks, School Buses, Vocational Vehicles
Lifting Actuator
Manual Handle
For Vehicle Type
Trucks
Jack Type
Floor Jack
Minimum Operating Pressure
80 psi
Maximum Operating Pressure
120 psi
Caster Type
(2) Fixed, (2) Swivel
Saddle Shape
Round
Number of Wheels
4
Power Source
Air/Mechanical
Item Weight
293 lb

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 3/8 in, Maximum Lift Height 22 in, Power Source Air/Mechanical, For Vehicle Type Trucks, For Lifting Bucket Trucks, Larger Vehicles, School Buses, Vocational Vehicles, Caster Type (2) Fixed, (2) Swivel, Chassis Height 9 13/16 in, Chassis Length 61 3/16 in, Extended Height 106 1/5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.