Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Tons Air Lift Jack/Support Stand 51-1/4" Max. Lifting H., 18-1/4" Min. Lifting H

  • Mfr # 1591B

  • Zoro # G9752005


product price: $2,816.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Lifting Capacity
10 Tons
Lifting Height Max.
51-1/4"
Lifting Height Min.
18-1/4"
Features
Adjustable Angle Handle, Wheels Allow for Mobility
Base Height
32 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591B
Zoro #
G9752005
UPC #
731413577338
Country of Origin
United States

Dimensions

Lifting Height Max.
51-1/4"
Lifting Height Min.
18-1/4"
Base Height
32 5/32 in
Retracted Length
21 25/32 in
Caster Wheel Dia.
6 in
Chassis Length
21 25/32 in
Handle Length
40 in
Base Length
13 7/8 in
Base Width
12 in
Length
40.91"
Minimum Lift Height
18 1/4 in
Minimum Height
18 1/4 in
Wheel Diameter
6 in
Maximum Lift Height
51 1/4 in
Overall Height
37 3/16 in

Details

Lifting Capacity
10 Tons
Item
Air Lift Jack/Support Stand
Features
Adjustable Angle Handle, Wheels Allow for Mobility
Number of Casters
2
Material
Steel
Application
Heavy-Duty
Includes
Integrated Pin Type Stand
Handle Material
Steel
Power Raise
33 in
Type
Combination Air Lift and Stand
Base
13-55/64"L x 12"W
For Use With
Commercial Vehicle
Maximum Operating Pressure
200 psi
Power Source
Air
Item Weight
187 lb
Jack Type
Combination Jack & Support Stand
Lifting Actuator
Manual Handle
Number of Wheels
2
Load Capacity
10 ton
Body Material
Steel

Description

Air Lift Jack/Support Stand, Jack Type Combination Jack & Support Stand, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 18 1/4 in, Maximum Lift Height 51 1/4 in, Power Source Air, Minimum Height 18 1/4 in, Base Length 13 7/8 in, Base Width 12 in, Features Adjustable Angle Handle, Wheels Allow for Mobility, Handle Length 40 in, Handle Material Steel, Includes Integrated Pin Type Stand, Item Weight 187 lb, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.