Zoro Homepage

13 in Lock Ring Pliers

  • Mfr # 7410

  • Zoro # G0024497


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Features
Features Replaceable Tips and a Spring-Return Handle.
Overall Length
13"
Plier Item
Retaining Ring Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7410
Zoro #
G0024497
UPC #
731413005251
Country of Origin
United States

Dimensions

Overall Length
13"

Details

Features
Features Replaceable Tips and a Spring-Return Handle.
Plier Item
Retaining Ring Pliers
Number of Pieces
1
Item
Lock Ring Pliers

Description

Lock Ring Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.