Zoro Homepage

1/4", 3/8", 1/2" Drive Socket Set, Torx, 53 pcs

  • Mfr # 5900A-PLUS

  • Zoro # G1453833


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
53
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900A-PLUS
Zoro #
G1453833
UPC #
731413587801
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
E4 to E24, T6 to T70, TR8 to TR60
Socket Depth
Standard
Overall Length
12 in
Tip Size
E10, E12, E14, E16, E18, E20, E24, E33, E4, E5, E6, E7, E8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T6, T60, T70, T8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR50, TR55, TR60, TR8
Standard Socket Size
E10, E12, E14, E16, E18, E20, E24, E33, E4, E5, E6, E7, E8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T6, T60, T70, T8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR50, TR55, TR60, TR8
Container Length
12 in
Container Height
3 3/8 in
Socket Size
E10, E12, E14, E16, E18, E20, E24, E33, E4, E5, E6, E7, E8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T6, T60, T70, T8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR50, TR55, TR60, TR8
Container Width
8 in
Standard Socket Style/Size
External Torx: T6, T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, T70, E4, E5, E6, E7, E8, E10, E12, E14, E16, E18, E20, E33, E24, TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR50, TR55, TR60
Wall Thickness
1/8 in
Tip Size Range
E4 to E24, T6 to T70, TR8 to TR60
Tip Size - Minimum
E4, T6, TR8
Tip Size - Maximum
E24, T70, TR60

Details

Item
Socket Set
Number of Pieces
53
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
Torx
Includes
1/4" Square Drive E4, E5, E6, E7, E8 External Torx(R); 1/4" Square Drive T6, T8, T10, T15, T20, T25, T27, T30 Standard Torx(R); 1/4" Square Drive TP8, TP10, TP15, TP20, TP25, TP27, TP30 Torx(R) PLUS; 1/4" Square Drive TT8, TT10, TT15, TT20, TT25, TT27, TT30 Torx(R) T
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Ratchets Included
None
Std. Socket Point Styles Included
None
Impact Rated
No
Sockets Included
T6, T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, T70, E4, E5, E6, E7, E8, E10, E12, E14, E16, E18, E20, E33, E24, TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR50, TR55, TR60
Tip Style
Security Torx, Torx
Drive Type
Impact
Insulated
Yes
Tether Style
Tether Capable
Compatible Fastener Type
External Torx, External Torx PLUS, Standard Torx, Torx PLUS, Torx Tamper Resistant
Non-Sparking
No
Container Features
Hard Plastic
Container Type
Case
Non-Magnetic
No
Number of Standard Sockets
40
Includes Standard Sockets
Yes
Locking
No
Socket Shape
External Torx
Piece Count Range
51 to 75
Tether Ready
No
Includes Deep Sockets
No
Includes Drive Tools
No
For Screw Type
Torx, Torx Plus
Replaceable Insert
Yes
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Insulated

Description

Product details about the OTC - 5900A-PLUS Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The OTC - 5900A-PLUS Socket Set is a comprehensive collection of sockets, designed to accommodate a wide range of sizes. The set includes standard socket sizes ranging from E4 to E24, T6 to T70, and TR8 to TR60. This extensive size range makes the set suitable for various tasks requiring Torx or Torx Plus fasteners. Additionally, the tip size varies from E10 up to E33 and T6 up to T70, providing versatility in use.
Constructed from alloy steel material, this socket set is built for durability and longevity. It features an external Torx socket shape with a standard depth that can handle most general applications. The black oxide finish not only gives it an appealing look but also adds an extra layer of protection against rust and corrosion.
This 53-piece set comes neatly packed in a hard plastic case measuring 12 inches in length, 8 inches in width, and has a height of 3 3/8 inches. The container's compact design allows for easy storage while keeping your tools organized. Although the sockets are non-magnetic and non-sparking they are insulated which provides additional protection during use.
The OTC - 5900A-PLUS Socket Set does not include drive tools or ratchets but it does have replaceable inserts making it more cost-effective as you won't need to replace the entire tool if one part wears out over time. Please note that these sockets are tether capable but not tether ready; they do not come with tethers included.
In conclusion, whether you're working with External Torx, External Torx PLUS, Standard Torx or even Tamper Resistant Torx fasteners this versatile socket set could be adequate for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.