Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Ton Hydraulic Floor Jack

  • Mfr # HDJ20

  • Zoro # G614761356


product price: $5,938.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Includes
Handle
Load Capacity
20 ton
Power Source
Mechanical
Minimum Lift Height
7 1/2 in
Chassis Height
10 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDJ20
Zoro #
G614761356
UPC #
731413592188
Country of Origin
China

Dimensions

Minimum Lift Height
7 1/2 in
Chassis Height
10 3/16 in
Saddle Diameter
6 1/2 in
Maximum Lift Height
23 3/4 in
Handle Length
47 1/2 in
Overall Width
21 1/2 in
Minimum Height
7 1/2 in

Details

Item
Service Jack
Includes
Handle
Load Capacity
20 ton
Power Source
Mechanical
Caster Type
(2) Swivel, (4) Front Fixed
For Vehicle Type
Loaded Vocational Vehicles, Mass Transit Buses
Features
Enhanced Release Valve Action for Controlled Lowering, Front Wheel Configuration Provides Maximum Load Stability, Large Saddle Diameter Aides Easier Contact with Vehicle Lift Point
For Lifting
Agricultural Equipment, Construction, Fleet, Heavy Duty Vehicle, Loaded Vocational Vehicle, Mass Transit Bus
Item Weight
631 lb
Number of Wheels
6
Jack Type
Service Jack
Standards
ASME PASE-2019
Lifting Actuator
Foot Pedal
Saddle Shape
Round
Body Material
Steel

Description

Service Jack, Jack Type Service Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Foot Pedal, Minimum Lift Height 7 1/2 in, Maximum Lift Height 23 3/4 in, Power Source Mechanical, Minimum Height 7 1/2 in, For Vehicle Type Loaded Vocational Vehicles, Mass Transit Buses, For Lifting Agricultural Equipment, Construction, Fleet, Heavy Duty Vehicle, Loaded Vocational Vehicle, Mass Transit Bus, Caster Type (2) Swivel, (4) Front Fixed, Chassis Height 10 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.