Truck Axle Jacks, Axle Jack, Steel, Manual Handle, Air, 22 ton Load Capacity, 8 1/4 in Min Lift

  • Mfr # UA22

  • Zoro # G7805350


product price:  $1,193.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
22 ton
Lifting Height Max.
20 2/3 in
Lifting Height Min.
8 1/4 in
Handle Length
47 1/4 in
Number of Casters
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UA22
Zoro #
G7805350
UPC #
731413592652
Country of Origin
China

Dimensions

Lifting Height Max.
20 2/3 in
Lifting Height Min.
8 1/4 in
Handle Length
47 1/4 in
Caster Wheel Dia.
7 7/8 in
Base Length
22 5/8 in
Base Width
11 23/32 in
Base Height
8 1/4 in
Chassis Height
8 9/32 in
Chassis Width
11 23/32 in
Saddle Diameter
3 in
Minimum Lift Height
8 1/4 in
Extended Height
69 87/100 in
Wheel Diameter
7 7/8 in
Overall Width
11 45/64 in
Saddle Length
3/4 in, 1 15/16 in, 3 7/8 in
Maximum Lift Height
20 5/8 in

Details

Lifting Capacity
22 ton
Item
Truck Axle Jacks
Number of Casters
2
Standards
ASME PASE 2019
Power Raise
20 5/8 in
Body Material
Steel
Load Capacity
22 ton
Handle Type
T-Handle
Operation Type
Air
Stroke
4 1/2 in
Application
Heavy-Duty
Material
Steel
Includes
3 Attachments for Adjusting Height Application, Handle Has Position Control Rod and Lever
Features
3 Position Handle Makes it Easy to Position Under Vehicles with Low Overhangs, Chrome Plated Ram for Additional Rust Resistance, Dependable Double Spring Return Lowers Piston Ram Quickly with No Load, Large Rear Wheels Provide Positioning and Portability, Welded Hydraulic Pump and Cylinder Construction Provides Increased Strength and Leak Prevention, Wide Rugged Base Adds Stability and Strength, Wiper Seals Protect Hydraulic System From Contaminants
Number of Wheels
2
For Lifting
Heavy Duty Vehicles
Power Source
Air
Maximum Operating Pressure
145 psi
Minimum Operating Pressure
90 psi
Saddle Shape
Round
Jack Type
Axle Jack
Lifting Actuator
Manual Handle
Item Weight
100 lb

Description

Truck Axle Jacks, Jack Type Axle Jack, Load Capacity 22 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/4 in, Maximum Lift Height 20 5/8 in, Power Source Air, For Lifting Heavy Duty Vehicles, Chassis Height 8 9/32 in, Chassis Width 11 23/32 in, Extended Height 69 87/100 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.