3 Pc Hose Pinch Off Pliers
Mfr # 4510
Zoro # G0878696
product price: $83.45
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Includes
(1) Mfr. No. 4510-8- 8" Tool For Small Hoses And Tight Areas; (1) Mfr. No. 4510-10- 10" Tool For Radiator And Vacuum Lines; (1) Mfr. No. 4510-12- 12" Tool For Radiator And Vacuum Lines
Features
Cocking Ratchet Mechanism, Heavy-Duty Swivel Jaws Pivot
Overall Length
8", 10", 12"
Blade Type
Pivoting Jaws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4510
Zoro #
G0878696
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8", 10", 12"
Details
Item
3 Pc Hose Pinch Off Pliers
Number of Pieces
3
Includes
(1) Mfr. No. 4510-8- 8" Tool For Small Hoses And Tight Areas; (1) Mfr. No. 4510-10- 10" Tool For Radiator And Vacuum Lines; (1) Mfr. No. 4510-12- 12" Tool For Radiator And Vacuum Lines
Features
Cocking Ratchet Mechanism, Heavy-Duty Swivel Jaws Pivot
Blade Type
Pivoting Jaws
Description
3 Pc Hose Pinch Off Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.