Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Ton Capacity Hydraulic Floor Jack

  • Mfr # LDJ3-A

  • Zoro # G009534602


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Extended Height
63 9/10 in
Includes
Handle with Bumper Pad
Minimum Lift Height
5 3/4 in
Saddle Diameter
4 in
Handle Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDJ3-A
Zoro #
G009534602
UPC #
731413601279
Country of Origin
China

Dimensions

Extended Height
63 9/10 in
Minimum Lift Height
5 3/4 in
Saddle Diameter
4 in
Handle Length
39 1/2 in
Wheel Diameter
2 3/8 in, 3 1/2 in
Chassis Height
6 5/16 in
Chassis Width
13 13/32 in
Chassis Length
24 1/2 in
Overall Width
13 2/5 in
Maximum Lift Height
18 1/2 in

Details

Item
Garage Shop Service Lifting Jack
Includes
Handle with Bumper Pad
Handle Type
T-Handle
For Vehicle Type
Trucks, Sedans, Cars, SUVs, Utility Vans
Saddle Shape
Round
Power Source
Mechanical
Item Weight
77 lb
Standards
ASME PASE-2019
Body Material
Steel
For Lifting
Shop Equipment
Number of Wheels
4
Load Capacity
3 ton
Lifting Actuator
Dual Pump
Caster Type
(2) Fixed, (2) Swivel
Jack Type
Service Jack
Features
Clear Multilingual Safety and Capacity Markings, Limited Lifetime Warranty

Description

Garage Shop Service Lifting Jack, Jack Type Service Jack, Load Capacity 3 ton, Body Material Steel, Lifting Actuator Dual Pump, Minimum Lift Height 5 3/4 in, Maximum Lift Height 18 1/2 in, Power Source Mechanical, For Vehicle Type Trucks, Sedans, Cars, SUVs, Utility Vans, For Lifting Shop Equipment, Caster Type (2) Fixed, (2) Swivel, Chassis Height 6 5/16 in, Chassis Length 24 1/2 in, Chassis Width 13 13/32 in, Extended Height 63 9/10 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.