Zoro Homepage

30" JIMMY PRY BAR, 7/8" DIAMETER

  • Mfr # 7168

  • Zoro # G0585070


product price: $47.69
/ea

Key Features

Features
Heat Treated To Resist Bending And Breaking
Type
Jimmy Bar
Overall Length
30"
Overall Width
7/8"
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7168
Zoro #
G0585070
UPC #
080850302356
Country of Origin
United States

Dimensions

Overall Length
30"
Overall Width
7/8"

Details

Item
30 Jimmy Bar
Features
Heat Treated To Resist Bending And Breaking
Type
Jimmy Bar
Material
Alloy steel
Color
Chrome
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No

Description

30 Jimmy Bar, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.