Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 110mm 8 pt Metric Socket, 8 Points

  • Mfr # 1960M

  • Zoro # G2229622


product price: $69.69
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
4 39/64 in
SAE or Metric
Metric
Number of Points
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960M
Zoro #
G2229622
UPC #
731413008108
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
110mm
Overall Length
4 39/64 in
Socket Sizes
110mm
Socket Depth
Deep
Wall Thickness
1/8 in
Socket Size
110 mm

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
8
Drive Type
Hand
Tether Capable
Tether Capable
Material
Alloy Steel
Output Type
8 pt
Socket Type
Truck Wheel Bearing Locknut
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Insulated
No
Bolt Clearance
4 39/64 in
Tether Ready
No
Socket Shape
8-Point
Non-Sparking
No
Non-Magnetic
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Locknut Socket, Hand, Unfinished, 8-Point, Socket Size 110 mm, Bolt Clearance 4 39/64 in, Drive Size 3/4 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.