Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 3-13/16" 8 pt SAE Socket, 8 Points

  • Mfr # 1927

  • Zoro # G2762322


product price: $45.25
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
4 19/64 in
SAE or Metric
SAE
Number of Points
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927
Zoro #
G2762322
UPC #
731413019272
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
3-13/16"
Overall Length
4 19/64 in
Socket Sizes
3-13/16 in
Socket Depth
Deep
Socket Size
3 13/16 in
Wall Thickness
1/8 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
8
Output Type
8 pt
Drive Type
Hand
Tether Capable
Tether Capable
Material
Alloy Steel
Socket Type
Truck Wheel Bearing Locknut
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
8-Point
Insulated
No
Non-Sparking
No
Bolt Clearance
4 19/64 in
Non-Magnetic
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Locknut Socket, Hand, Unfinished, 8-Point, Socket Size 3 13/16 in, Bolt Clearance 4 19/64 in, Drive Size 3/4 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.