Zoro Homepage

3/4 in Drive, 3-1/4" 6 pt SAE Socket, 6 Points

  • Mfr # 1908

  • Zoro # G2620292


product price: $41.69
/ea

Key Features

Drive Size
3/4 in
Size
3-1/4"
Finish
Black
Overall Length
3 29/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1908
Zoro #
G2620292
UPC #
731413019081
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
3-1/4"
Overall Length
3 29/32 in
Socket Sizes
3-1/4 in
Socket Depth
Deep
Socket Size
3 1/4 in
Wall Thickness
1/8 in

Details

Item
Locknut Socket
Finish
Black
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Socket Type
Truck Wheel Bearing Locknut
Category Type
Hex Socket
Material
Alloy Steel
Drive Type
Hand
Output Type
6 pt
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Bolt Clearance
3 29/32 in
Insulated
No
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Socket Shape
6-Point
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

The OTC 1908 3/4" Drive, 3-1/4" 6 pt SAE Socket is the perfect tool for changing out the wheels on your truck. The socket has a hexagonal design and measures 3-1/4 in. The alloy steel construction makes it durable enough to last for years. With six points, this socket can fit all standard locknuts. The OTC 3/4" Drive Locknut Socket is the high quality tool you need to complete your job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.