Zoro Homepage

3/4 in Drive, 3-7/8" 8 pt SAE Socket, 8 Points

  • Mfr # 1913

  • Zoro # G2541043


product price: $44.19
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
4 19/64 in
SAE or Metric
SAE
Number of Points
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1913
Zoro #
G2541043
UPC #
731413019135
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
3-7/8"
Overall Length
4 19/64 in
Socket Sizes
3-7/8 in
Socket Depth
Deep
Wall Thickness
1/8 in
Socket Size
3 7/8 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
8
Material
Alloy Steel
Drive Type
Hand
Output Type
8 pt
Socket Type
Truck Wheel Bearing Locknut
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
8-Point
Insulated
No
Non-Magnetic
No
Tether Ready
No
Non-Sparking
No
Bolt Clearance
4 19/64 in
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

This OTC 1913 3/4" Drive 8 pt SAE Socket is the perfect tool for working on trucks. It has a large capacity and can be used with locknuts, wheel bearings, tie rod ends and other parts. This socket has an overall length of 4 19/64 in., which makes it easy to access hard-to-reach areas. It has a 3/4" drive size and 8 pt output type. The socket is made of alloy steel for durability. It also features a natural finish that resists corrosion. The OTC 1913 3/4" Drive 8 pt SAE Socket is the perfect tool for all your truck needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.