Zoro Homepage

3/4 in Drive, 3" 8 pt SAE Socket, 8 Points

  • Mfr # 1907

  • Zoro # G3344564


product price: $38.35
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
3 13/32 in
SAE or Metric
SAE
Number of Points
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1907
Zoro #
G3344564
UPC #
731413007842
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
3"
Overall Length
3 13/32 in
Socket Depth
Deep
Socket Sizes
3 in
Socket Size
3 in
Wall Thickness
1/8 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
8
Drive Type
Hand
Tether Capable
Tether Capable
Socket Type
Truck Wheel Bearing Locknut
Material
Alloy Steel
Output Type
8 pt
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Bolt Clearance
3 13/32 in
Insulated
No
Tether Ready
No
Non-Sparking
No
Socket Shape
8-Point
Non-Magnetic
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

If you are looking for a quality locknut socket, the OTC 1907 3/4" Drive, 3" 8 pt SAE Socket is an excellent choice. The alloy steel socket has a natural finish and measures 3 in. in size. It has an overall length of 3 13/32 in., making it easy to get into tight spaces. The drive size is 3/4". With eight points, this high torque locknut socket can be used on large trucks and commercial vehicles. If you want a quality tool that will help with your next job, then this OTC 1907 Locknut Socket is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.