Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points

  • Mfr # 1938

  • Zoro # G2712631


product price: $46.95
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
5 in
SAE or Metric
SAE
Number of Points
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938
Zoro #
G2712631
UPC #
731413007910
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
4-1/2"
Overall Length
5 in
Socket Depth
Deep
Socket Sizes
4-1/2 in
Wall Thickness
1/8 in
Socket Size
4 1/2 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
8
Tether Capable
Tether Capable
Socket Type
Truck Wheel Bearing Locknut
Material
Alloy Steel
Output Type
8 pt
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
8-Point
Non-Sparking
No
Insulated
No
Non-Magnetic
No
Bolt Clearance
5 in
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

The OTC 1938 3/4" Drive, 4-1/2" 8 pt SAE Socket is the perfect tool for working on truck wheel bearings. The eight-point design ensures that the socket fits snugly around the locknut. This socket has a size of 4-1/2 in., an alloy steel material and a natural finish. It also has a 3/4 in. drive size and an overall length of 5 in.. Its eight point design means it will fit securely around the locknut so you can remove or install it with ease. With its superior performance, this OTC 1938 3/4" Drive, 4-1/2" 8 pt SAE Socket is worth investing in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.