Zoro Homepage

3/4 in Drive, 4-1/8" 6 pt SAE Socket, 6 Points

  • Mfr # 1915

  • Zoro # G2568912


product price: $46.99
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
4 29/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1915
Zoro #
G2568912
UPC #
731413019159
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
4-1/8"
Overall Length
4 29/32 in
Socket Depth
Deep
Socket Sizes
4-1/8 in
Socket Size
4 1/8 in
Wall Thickness
1/8 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Socket Type
Truck Wheel Bearing Locknut
Output Type
6 pt
Material
Alloy Steel
Tether Capable
Tether Capable
Category Type
Hex Socket
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Bolt Clearance
4 29/32 in
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
No
Insulated
No
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

This OTC 3/4" Drive, 4-1/8" 6 pt SAE Socket is the perfect tool for tightening and loosening locknuts on truck wheel bearings. It features a hex design that fits into the locknut of truck wheel bearings. The alloy steel socket has a 1/8 in. wall thickness, which allows it to fit securely around the locknut. The six point design ensures this socket will stay tight as you work. Its overall length is 4 29/32 in., with a drive size of 3/4 in.. The OTC Locknut Socket is an essential for any professional who works with truck wheel bearings and requires access to both sides of the bearing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.