Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 4-3/8" 6 pt SAE Socket, 6 Points

  • Mfr # 1916

  • Zoro # G2756336


product price: $38.79
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
5 13/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1916
Zoro #
G2756336
UPC #
731413007866
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
4-3/8"
Overall Length
5 13/64 in
Socket Sizes
4-3/8 in
Socket Depth
Deep
Socket Size
4 3/8 in
Wall Thickness
1/8 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Material
Alloy Steel
Socket Type
Truck Wheel Bearing Locknut
Drive Type
Hand
Output Type
6 pt
Tether Capable
Tether Capable
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Non-Magnetic
No
Tether Ready
No
Insulated
No
Bolt Clearance
5 13/64 in
Non-Sparking
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

The OTC 1916 3/4" Drive, 4-3/8" 6 pt SAE Socket is a versatile tool that can be used for a variety of jobs. The six-point design gives you a firm grip and allows you to get the job done faster. This hex socket has a six-point design with an alloy steel construction for superior strength. It features a 1/8 in. wall thickness and has overall length of 5 13/64 in.. The socket comes with a 3/4 in. drive size and 4-3/8" size that will fit into most truck wheel bearings easily. If you need to work on your vehicle's truck wheel bearings, this OTC 1916 Hex Socket is the tool to have on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.