Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 4-7/8" 6 pt SAE Socket, 6 Points

  • Mfr # 1918

  • Zoro # G3296693


product price: $40.89
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
5 39/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1918
Zoro #
G3296693
UPC #
731413007873
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
4-7/8"
Overall Length
5 39/64 in
Socket Depth
Deep
Socket Sizes
4-7/8 in
Socket Size
4 7/8 in
Wall Thickness
1/8 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Category Type
Hex Socket
Output Type
6 pt
Material
Alloy Steel
Socket Type
Truck Wheel Bearing Locknut
Tether Capable
Tether Capable
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Non-Magnetic
No
Bolt Clearance
5 39/64 in
Tether Ready
No
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

For trucks, tractors and other large vehicles, the OTC 1918 3/4" Drive 6 pt Locknut Socket is a must-have. This locknut socket is designed for use on truck wheel bearings. The hex socket has a wall thickness of 1/8 in. and an overall length of 5 39/64 in. It has a drive size of 3/4 in., which means it will fit with most ratchets or breaker bars with that size drive. With six points, this alloy steel socket can be used to remove both nuts and bolts. If you need to work on truck wheels or similar equipment, then this OTC 1918 3/4" Drive 6 pt Locknut Socket is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.