This item is Discontinued.

Otc Socket, 3/4"Dx1-1/4"Extra-L 3/4 in Dr, 12 Pieces, Paint 9852

This item is Discontinued.

Otc

Socket, 3/4"Dx1-1/4"Extra-L 3/4 in Dr, 12 Pieces, Paint (Discontinued)

Mfr # 9852
Zoro # G3200377
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9852
Zoro #
G3200377
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Socket Size Range
2-1/2 in to 4-1/8 in

Details

Item
Locknut Socket Set
Finish
Paint
Number of Pieces
12
Std. Socket Point Styles Included
6, 8
Ratchets Included
None
Sockets Included
2-1/2 in, 2-3/4 in, 2-7/8 in, 2-9/16 in, 2-9/16 in Hex Rounded, 2-5/8 in, 3-1/4 in, 3-1/4 in 8 pt, 3-1/2 in, 3-7/8 in 8 pt, 4 in, 4-1/8 in
Flex Socket Point Styles Included
None
Impact Rated
No
Measurement Type
SAE
Tether Capable
Tether Capable
Tether Style
Tether Capable
Product Type
Locknut Socket Set

Description

Locknut Socket Set, Drive Size 3/4 in, SAE, Paint

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.