4 1/2 Push Puller Extra Legs
Mfr # 1107
Zoro # G3130130
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Reach
6 1/2 in
Overall Length (In.)
4 1/2 in
For Use With
OTC 938 Push-Puller
Thread Size (In.)
3/4 - 16, 5/8 - 18
Application
Hydraulic Push-Pullers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1107
Zoro #
G3130130
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
4 1/2 in
Thread Size (In.)
3/4 - 16, 5/8 - 18
Details
Item
4 1/2 Push Puller Extra Legs
Reach
6 1/2 in
For Use With
OTC 938 Push-Puller
Application
Hydraulic Push-Pullers
Description
Push Puller Extra Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.