Shop OTC

4 Tons Hydraulic Fork Lift Jack 28-3/4" Max. Lifting H., 2-5/32" Min. Lifting H

  • Mfr # 5214

  • Zoro # G3962561


product price:  $2,358.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
4 Tons
Lifting Height Max.
28-3/4"
Lifting Height Min.
2-5/32"
Operation Type
Manual
Chassis Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5214
Zoro #
G3962561
UPC #
731413546235
Country of Origin
Denmark

Dimensions

Lifting Height Max.
28-3/4"
Lifting Height Min.
2-5/32"
Chassis Length
36 in
Caster Wheel Dia.
4 in
Length
31-7/8"
Minimum Lift Height
2 1/8 in
Overall Width
12 in
Maximum Lift Height
28 3/4 in
Saddle Length
36 in
Chassis Height
3 15/16 in
Wheel Diameter
4 in
Minimum Height
2 5/32 in

Details

Lifting Capacity
4 Tons
Item
Hydraulic Fork Lift Jack
Operation Type
Manual
Standards
ASME PALD
Power Raise
17 15/16 in
Application
Agriculture and Industrial Applications
Material
Steel
Number of Casters
2
Handle Material
Steel
Includes
Chrome-Plated Internal Components, High-Quality Seals
Features
Secondary Lifting Surface, Stable Base, Unique Shape of Primary Saddle Allows for Handling of All Lift Truck Configurations with Flat or Edged Surfaces
Type
Forklift Jack
Body Material
Steel
For Vehicle Type
Trucks
Power Source
Mechanical
Saddle Shape
Flat
Jack Type
Forklift Jack
Load Capacity
4 ton
Number of Wheels
2
Lifting Actuator
Manual Handle
Item Weight
95 lb

Description

Forklift Jacks, Jack Type Forklift Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 2 1/8 in, Maximum Lift Height 28 3/4 in, Power Source Mechanical, Minimum Height 2 5/32 in, For Vehicle Type Trucks, Chassis Height 3 15/16 in, Chassis Length 36 in, Features Secondary Lifting Surface, Stable Base, Unique Shape of Primary Saddle Allows for Handling of All Lift Truck Configurations with Flat or Edged Surfaces, Handle Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.