Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 ton Trolley Floor Jacks 22 in Max. Lifting H., 5 7/8 in Min. Lifting H

  • Mfr # HDJ5P

  • Zoro # G7806796


product price: $1,480.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Lifting Capacity
5 ton
Lifting Height Max.
22 in
Lifting Height Min.
5 7/8 in
Operation Type
Air
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDJ5P
Zoro #
G7806796
UPC #
731413592157
Country of Origin
China

Dimensions

Lifting Height Max.
22 in
Lifting Height Min.
5 7/8 in
Handle Length
45 13/32 in
Chassis Length
55 3/4 in
Maximum Lift Height
22 in
Overall Width
14 3/4 in
Chassis Height
7 1/2 in
Extended Height
87 in
Minimum Lift Height
5 7/8 in
Saddle Diameter
5 3/32 in
Wheel Diameter
2 13/16 in, 4 13/32 in

Details

Lifting Capacity
5 ton
Item
Trolley Floor Jacks
Operation Type
Air
Number of Casters
4
Features
Chrome Plated Ram for Additional Rust Resistance, Convenient Foot Pedal for No Load Lifts, Front Wheels with Roller Bearings and Ball Bearing-Mounted Rear Caster Wheels, Handle can be Locked into One of Three Positions from Horizontal to Vertical and Has Independent Release Knob, Multi-Lingual Safety and Capacity Markings, Overload and Bypass Safety Valves Prevent Use Beyond The Jacks Rated Capacity and Over Extension of the Ram, Welded Hydraulic Pump and Cylinder Construction Provides Increased Strength and Leak Prevention, Wiper Seals Protect Hydraulic System From Contaminants
Power Raise
20 in
Load Capacity
5 ton
Handle Type
Spring-Loaded
Material
Steel
Body Material
Steel
Application
Heavy-Duty
Standards
ASME PASE 2019
Power Source
Air/Mechanical
Number of Wheels
4
Lifting Actuator
Pneumatic
For Vehicle Type
Trucks
Minimum Operating Pressure
80 psi
Jack Type
Floor Jack
Saddle Shape
Round
Item Weight
196 lb
For Lifting
Bucket Trucks
Maximum Operating Pressure
120 psi
Caster Type
(2) Fixed, (2) Swivel

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 5 7/8 in, Maximum Lift Height 22 in, Power Source Air/Mechanical, For Vehicle Type Trucks, For Lifting Bucket Trucks, Smaller Vehicles, Caster Type (2) Fixed, (2) Swivel, Chassis Height 7 1/2 in, Chassis Length 55 3/4 in, Extended Height 87 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.