Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc 5 tons Hydraulic Service Jack 22 in Max. Lifting H., 6 in Min. Lifting H 1505B

5 tons Hydraulic Service Jack 22 in Max. Lifting H., 6 in Min. Lifting H (Discontinued)

  • Mfr # 1505B
  • Zoro # G3962555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505B
Zoro #
G3962555
UPC #
731413042508
Country of Origin
China

Dimensions

Lifting Height Min.
6 in
Chassis Length
56 in
Caster Wheel Dia.
4 in
Handle Length
43 in
Lifting Height Max.
22 in
Base Height
7 3/4 in
Length
62.7"

Details

Handle Material
Steel
Material
Steel
Application
Heavy-Duty Tool, Shop Equipment
Operation Type
Manual
Number of Casters
2
Lifting Capacity
5 tons
Power Raise
22 in
Item
Hydraulic Service Jack
Type
Service Jack
Features
Lifting Range 6" to 22"
Base
7-3/4"H

Description

Hydraulic Service Jack, Chassis Length 56 in, Handle Length 43 in, Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.