Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Axle Nut Socket Set, 1/2 in drv

  • Mfr # 4547A

  • Zoro # G516313912


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Material
Chrome Molybdenum Alloy Steel
Socket Size Range
29 mm to 38 mm
Drive Type
Hand
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4547A
Zoro #
G516313912
UPC #
731413549717
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
29 mm to 38 mm
Drive Size
1/2 in
Socket Size
29 mm, 30 mm, 32 mm, 34 mm, 35 mm, 36 mm, 38 mm
Socket Depth
Deep

Details

Measurement Type
SAE
Material
Chrome Molybdenum Alloy Steel
Item
Drive Socket Set
Drive Type
Hand
Number of Pieces
7
Finish
Black Oxide
Product Type
Axle Nut Socket Sets
Container Type
Case
Includes Wrenches
Wrenches Included
Includes Socket Bits
Socket Bits Not Included
Socket Shape
6-Point
Includes Drive Tools
Drive Tools Not Included
Flex Socket Count/Style
None
Number of Sockets
7
Includes Flex Sockets
Flex Sockets Not Included

Description

Drive Socket Set, Black Oxide, Drive Size 1/2 in, Hand, Socket Shape 6-Point, Chrome Molybdenum Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.