Zoro Homepage

7 Piece Wheel Bearing Locknut Socket Set

  • Mfr # 4542

  • Zoro # G816313919


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
1/2 in
Number of Pieces
7
Measurement Type
SAE
Socket Size Range
55 mm to 2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4542
Zoro #
G816313919
UPC #
731413041075
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size Range
55 mm to 2 3/8 in
Socket Size
55 mm, 2 3/8 in, 2 1/2 in, 2 9/16 in, 2 3/4 in
Socket Depth
Standard

Details

Finish
Black Oxide
Number of Pieces
7
Item
Drive Socket Set
Measurement Type
SAE
Material
Steel
Drive Type
Hand
Includes Flex Sockets
Flex Sockets Not Included
Number of Sockets
7
Socket Shape
6-Point
Product Type
Locknut Socket Sets
Includes Socket Bits
Socket Bits Not Included
Includes Drive Tools
Drive Tools Not Included
Flex Socket Count/Style
None
Container Type
Case

Description

Drive Socket Set, Black Oxide, Drive Size 1/2 in, Hand, Socket Shape 6-Point, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.