Zoro Homepage

Adapter M12 X 1 75

  • Mfr # 8117

  • Zoro # G3133201


product price: $51.69
/ea

Key Features

For Use With
Ends of Push-Puller Legs, Forcing Screws When Pulling Shaft, Bearing Cap, Pistons
Number of Pieces
1
Color
Silver
Application
Automotive
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8117
Zoro #
G3133201
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in

Details

Item
Adapter M12 X 1 75
For Use With
Ends of Push-Puller Legs, Forcing Screws When Pulling Shaft, Bearing Cap, Pistons
Number of Pieces
1
Color
Silver
Application
Automotive
Tool Type
Threaded Adapter

Description

Adapter M12 X 1 75, Tool Type Threaded Adapter, Application Automotive, For Use With Ends of Push-Puller Legs, Forcing Screws When Pulling Shaft, Bearing Cap, Pistons, Color Silver, Overall Length 2 1/4 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.