Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4313C
Zoro #
G0026560
UPC #
731413546020
Country of Origin
China
Dimensions
Base Length
6 3/8 in
Maximum Lift Height
18 1/4 in
Extension Screw Length
2 3/4 in
Base Width
7 5/8 in
Minimum Height
9 1/2 in
Details
Item
Air-Assist Bottle Jack,12 tons
Maximum Lift
18 1/4 in
Maximum Operating Pressure
200 psi
Lifting Actuator
Manual Handle, Pneumatic
Features
Compact, Yet Heavy Duty Unit Designed, Extension Screw Gives Added Height When Needed
Duty Rating
Heavy Duty
Minimum Operating Pressure
100 psi
Stroke
6 1/8 in
Power Source
Air/Mechanical
Load Capacity
12 ton
Description
Air-Assist Bottle Jack,12 tons, Load Capacity 12 ton, Lifting Actuator Manual Handle, Pneumatic, Maximum Lift Height 18 1/4 in, Power Source Air/Mechanical, Minimum Height 9 1/2 in, Base Length 6 3/8 in, Base Width 7 5/8 in, Extension Screw Length 2 3/4 in, Features Compact, Yet Heavy Duty Unit Designed, Extension Screw Gives Added Height When Needed, Maximum Operating Pressure 200 psi, Minimum Operating Pressure 100 psi, Stroke 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.