Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc 6 ton Air Hydraulic Service Jack 23 1/4 in Max. Lifting H., 4 3/4 in Min. Lifting H 5106

6 ton Air Hydraulic Service Jack 23 1/4 in Max. Lifting H., 4 3/4 in Min. Lifting H (Discontinued)

  • Mfr # 5106
  • Zoro # G3962878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106
Zoro #
G3962878
UPC #
731413027208
Country of Origin
United States

Dimensions

Lifting Height Min.
4 3/4 in
Lifting Height Max.
23 1/4 in
Base Length
48 13/32 in
Chassis Length
48 1/4 in
Caster Wheel Dia.
4 in
Base Height
8 in
Handle Length
45 in
Base Width
20 1/2 in
Length
48-1/4"
Chassis Height
8 in
Minimum Lift Height
4 3/4 in
Wheel Diameter
4 in
Maximum Lift Height
23 1/4 in
Overall Width
20 in
Chassis Width
20 1/2 in

Details

Material
Steel
Power Raise
23 1/4 in
Handle Material
Steel
Operation Type
Manual
Item
Air Hydraulic Service Jack
Lifting Capacity
6 ton
Application
General
Number of Casters
2
Features
Max. Height 53-5/8"
Type
Air/Hydraulic Service Jack
Base
48-13/32"L x 20-1/2"W
Minimum Operating Pressure
90 psi
Handle Type
Spring-Loaded
Load Capacity
6 ton
Maximum Operating Pressure
175 psi
Duty Rating
Medium Duty
Power Source
Air/Mechanical
Number of Wheels
2
Maximum Lift
23 1/4 in
Jack Type
Air/Hydraulic Service Jack
Body Material
Steel
Minimum Lift
4 3/4 in

Description

Air Hydraulic Service Jack, Jack Type Air/Hydraulic Service Jack, Load Capacity 6 ton, Body Material Steel, Minimum Lift Height 4 3/4 in, Maximum Lift Height 23 1/4 in, Power Source Air/Mechanical, Chassis Height 8 in, Chassis Length 48 1/4 in, Chassis Width 20 1/2 in, Handle Length 45 in, Handle Material Steel, Handle Type Spring-Loaded, Maximum Operating Pressure 175 psi, Minimum Operating Pressure 90 psi, Number of Wheels 2, Overall Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.