This item is Discontinued.

Otc 10 Tons Air Hydraulic Service Jack 22" Max. Lifting H., 6-3/8" Min. Lifting H 1511B

10 Tons Air Hydraulic Service Jack 22" Max. Lifting H., 6-3/8" Min. Lifting H (Discontinued)

  • Mfr # 1511B
  • Zoro # G3962729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1511B
Zoro #
G3962729
UPC #
731413569975
Country of Origin
China

Dimensions

Base Length
20 in
Lifting Height Max.
22"
Base Height
10 in
Base Width
11 1/2 in
Lifting Height Min.
6-3/8"
Caster Wheel Dia.
4 in
Chassis Length
20 in
Handle Length
45 13/32 in
Length
67"
Maximum Lift Height
22 in
Overall Width
18 in
Chassis Width
11 1/2 in
Extended Height
106 1/5 in
Wheel Diameter
3 19/32 in, 5 19/32 in
Chassis Height
9 13/16 in
Minimum Lift Height
6 3/8 in

Details

Power Raise
22 in
Lifting Capacity
10 Tons
Number of Casters
2
Material
Steel
Item
Air Hydraulic Service Jack
Handle Material
Steel
Operation Type
Manual
Application
Heavy-Duty Tool, Shop Equipment
Standards
ASME PASE 2019
Type
Air/Hydraulic Service Jack
Features
Chrome Plated Ram for Additional Rust Resistance, Front Wheels with Roller Bearings and Ball Bearing-Mounted Rear Caster Wheels, Handle can be Locked in Three Positions from Horizontal to Vertical and Has Independent Release Knob, Heavy Duty Hydraulic Service for Garages, Equipment Dealers, Commercial Service and More, Overload and By-Pass Safety Valves Prevent use Beyond Rated Capacity Ad Over Extension of the Ram, Uses Shop Air Supply for Lifting Assistance, Welded Hydraulic Pump and Cylinder Construction Provides Increased Strength and Leak Protection, Wiper Seals Protect Hydraulic System From Contaminants
Base
20"L x 11-1/2"W
Power Source
Air/Mechanical
Load Capacity
10 ton
Number of Wheels
4
Lifting Actuator
Manual Handle
Handle Type
Spring-Loaded
Caster Type
Swivel
Maximum Operating Pressure
120 psi
Body Material
Steel
Minimum Lift
6 3/8 in
Maximum Lift
22 in
Jack Type
Air/Hydraulic Service Jack
For Lifting
Heavy Duty Lifting
Minimum Operating Pressure
80 psi
Duty Rating
Heavy Duty

Description

Air Hydraulic Service Jack, Jack Type Air/Hydraulic Service Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 3/8 in, Maximum Lift Height 22 in, Power Source Air/Mechanical, For Lifting Heavy Duty Lifting, Caster Type Swivel, Chassis Height 9 13/16 in, Chassis Length 20 in, Chassis Width 11 1/2 in, Extended Height 106 1/5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.