Zoro Homepage

Air Jack Stand, Steel, PR

  • Mfr # S022

  • Zoro # G7807380


product price: $372.99
/pr
Free Shipping & Returns

Key Features

Application
Heavy-Duty
Lifting Capacity
22 ton
Standards
ASME PASE 2019
Material
Steel
Number of Casters
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S022
Zoro #
G7807380
UPC #
731413592362
Country of Origin
China

Dimensions

Lifting Height Min.
13 7/8 in
Lifting Height Max.
19 7/8 in
Saddle Length
3 3/4 in
Minimum Height
13 7/8 in
Maximum Extended Height
19 7/8 in
Base Length
11 in
Saddle Width
3 in

Details

Item
Jack Stand
Application
Heavy-Duty
Lifting Capacity
22 ton
Standards
ASME PASE 2019
Material
Steel
Number of Casters
0
Power Raise
19 13/16 in
Includes
Cable with D-Ring and Security Pin, Stand Pin, Support Tube
Locking Mechanism
Pin
Load Capacity per Pair
22 ton
Base Material
Steel
Base Material Finish
Baked Enamel
Locking Type
Pin
Base Shape
Square
Duty Rating
Heavy Duty
Saddle Shape
V-Notch
Individual Stand Load Capacity
22 ton
Features
Corrosion Resistant
Stand Type
Jack Stand
Number of Lift Positions
3
Individual Item Weight
40.8 lb
Lifting Actuator
Pin Adjustment

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 22 ton, Minimum Height 13 7/8 in, Maximum Extended Height 19 7/8 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 3 3/4 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2019, Base Length 11 in, Base Material Finish Baked Enamel, Features Corrosion Resistant, Includes Cable with D-Ring and Security Pin, Stand Pin, Support Tube

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.