Angled Wire Stripper, Steel Blade, 8 in L
- Mfr # 5950D
- Zoro # G823744577
product price:Â
$
57.99
/ea
Key Features
Type
Electrical Wire Strippers
Handle Style
Rubberized Non-Slip Grip
Overall Length
8 in
Cutting Capacities
20 AWG to 12 AWG
Adjustment Mechanism
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5950D
- Zoro #
- G823744577
- UPC #
- 731413593048
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Stripping Dies on the Angled Tip Above the Pivot Point
Details
- Item
- Angled Wire Stripper
- Type
- Electrical Wire Strippers
- Handle Style
- Rubberized Non-Slip Grip
- Cutting Capacities
- 20 AWG to 12 AWG
- Adjustment Mechanism
- None
- Tool Functions
- Cut, Strip
- For Wire/Cable Type
- Copper Cable
- Blade Material
- Steel
- Stripping Capacity- Stranded Wire
- 12 AWG
- Application
- Wiring
- Features
- Stripping Dies on the Angled Tip Above the Pivot Point
- Stripping Capacity - Solid Wire
- 12 AWG
- Handle Color
- Blue
- Blade Style
- V-Notch
- Insulated
- No
- Grip Style
- Comfort Grip
- Nose Shape
- Angled
- Weight
- 0.5 lb
Description
Angled Wire Stripper, Stripping Capacity - Solid Wire 12 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 12 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Copper Cable, Cutting Capacities 20 AWG to 12 AWG, Handle Style Rubberized Non-Slip Grip, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Wiring, Blade Material Steel, Blade Style V-Notch, Features Stripping Dies on the Angled Tip Above the Pivot Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.