Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly Injector Remover

  • Mfr # 5876

  • Zoro # G5163874


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Length (In.)
8 in
For Use With
Detroit Diesel Series 60 Inline 6 Engines, J-47372
Number of Pieces
1
Application
Remove Seated Injectors from the Cylinder Heads of Detroit Diesel Series 60 Inline 6 Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5876
Zoro #
G5163874
UPC #
731413590474
Country of Origin
United States

Dimensions

Length (In.)
8 in
Overall Length
10 in
Overall Width
8 in

Details

Item
Assembly Injector Remover
Type
Engine
For Use With
Detroit Diesel Series 60 Inline 6 Engines, J-47372
Number of Pieces
1
Application
Remove Seated Injectors from the Cylinder Heads of Detroit Diesel Series 60 Inline 6 Engines
Includes
Injector Puller Assembly
Vehicle Make
Detroit
Tool Type
Injector Remover

Description

Assembly Injector Remover, Tool Type Injector Remover, Application Remove Seated Injectors from the Cylinder Heads of Detroit Diesel Series 60 Inline 6 Engines, Overall Length 10 in, Overall Width 8 in, Number of Pieces 1, For Use With Detroit Diesel Series 60 Inline 6 Engines, J-47372, Includes Injector Puller Assembly, Vehicle Make Detroit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.