Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210
Zoro #
G5413409
UPC #
731413584039
Country of Origin
Mexico
Dimensions
Overall Height
1 1/2 in
Overall Depth
11 in
Overall Width
8 in
Details
Item
Scan Tool
Material
Metal, Plastic
For Use On
Vehicles
Application
Vehicle Diagnostics for 1996 and Newer
Includes
Batteries, USB Update Cable
Standards
OBD II
Features
ABS Codes and Definitions for European Vehicles (BMW, Mercedes, Smart, VW, Audi, Jaguar, Land Rover, Volvo), Battery, Alternator, and Charging System Monitor, Brake and Steering Service Resets, Graph, Record, and Playback Live Data
Displays
LCD
Type
Scan Tool
Number of Pieces
1
Used For
Diagnostics
Vehicle Systems Coverage
Global OBD II (Domestic, Asian, European)
Connectivity
No Connectivity
Testing Functions
Ford On Demand Tests
Ports
USB
Display Type
LCD
Tool Type
OBD Scan Tool
Description
Scan Tool, Tool Type OBD Scan Tool, Display Type LCD, Connectivity No Connectivity, Overall Height 1 1/2 in, Ports USB, Includes Batteries, USB Update Cable, Testing Functions Ford On Demand Tests, Standards OBD II, Features ABS Codes and Definitions for European Vehicles (BMW, Mercedes, Smart, VW, Audi, Jaguar, Land Rover, Volvo), Battery, Alternator, and Charging System Monitor, Brake and Steering Service Resets, Graph, Record, and Playback Live Data, Overall Depth 11 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.