Automotive Scope Kit, 1 Year Warranty
Mfr # 3840F
Zoro # G5482522
product price: $1,658.99
/ea
Free Shipping & Returns
Key Features
For Use On
Vehicles
Includes
(2) Shielded Test Leads with Ground, (3) Alligator Clips, (3) Back Probe Pins, (3) Test Probes, AC Power Adapter, Automotive 2 Channel Scope, Inductive Pickup, Ni-MH Rechargeable Battery Pack, Secondary Ignition Pickup, Soft Carrying Case, USB Interface Kit
Standards
CE-certified
Green Environmental Attribute
Product is Rechargeable
Display Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3840F
Zoro #
G5482522
UPC #
731413548383
Country of Origin
Korea, Republic of
Dimensions
Overall Depth
15 3/4 in
Overall Height
4 1/2 in
Overall Width
12 3/8 in
Details
Item
Automotive Scope Kit
For Use On
Vehicles
Includes
(2) Shielded Test Leads with Ground, (3) Alligator Clips, (3) Back Probe Pins, (3) Test Probes, AC Power Adapter, Automotive 2 Channel Scope, Inductive Pickup, Ni-MH Rechargeable Battery Pack, Secondary Ignition Pickup, Soft Carrying Case, USB Interface Kit
Standards
CE-certified
Green Environmental Attribute
Product is Rechargeable
Display Type
LCD
Connectivity
Ethernet Capable
Vehicle Systems Coverage
Domestic Enhanced (1980 - Current)
Battery Type
Ni-MH Rechargeable
Series
Oscilloscope
Testing Functions
The secondary ignition single function displays the waveform along with the spark voltage, RPM, burn time, and burn voltage
Tool Type
Automotive Scope Kit
Description
Automotive Scope Kit, Tool Type Automotive Scope Kit, Display Type LCD, Connectivity Ethernet Capable, Battery Type Ni-MH Rechargeable, Overall Height 4 1/2 in, Includes (2) Shielded Test Leads with Ground, (3) Alligator Clips, (3) Back Probe Pins, (3) Test Probes, AC Power Adapter, Automotive 2 Channel Scope, Inductive Pickup, Ni-MH Rechargeable Battery Pack, Secondary Ignition Pickup, Soft Carrying Case, USB Interface Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.