Ball Joint Adapter Update Kit, GM
Mfr # 6732
Zoro # G3014575
product price: $154.99
/ea
Free Shipping & Returns
Key Features
For Use With
Industry Standard OTC No. 7248 C Frame
Includes
(2) Installation Cups, (2) Receiving Cups
Type
GM
Size
5 45/64 in x 4 5/16 in x 3 13/64 in
Application
Removal and Installation of Ball Joints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6732
Zoro #
G3014575
UPC #
731413506307
Country of Origin
China
Dimensions
Size
5 45/64 in x 4 5/16 in x 3 13/64 in
Overall Length
5 23/32 in
Details
Item
Ball Joint Adapter Update Kit
For Use With
Industry Standard OTC No. 7248 C Frame
Includes
(2) Installation Cups, (2) Receiving Cups
Type
GM
Application
Removal and Installation of Ball Joints
Material
Carbon Steel
Number of Pieces
4
Vehicle Model
1500 Silverado, Avalanche, Envoy, Escalade, Express, Hummer H2, Savanna, Suburban, Tahoe, Trailblazer
Vehicle Model Year
1995 to 2004, 1999 to 2004, 2002 to 2004, 2002 to 2005, 2003 to 2004
Vehicle Make
GM
Vehicle Make/Model/Year
Trailblazer and Envoy 2002 to 2005; 1500 Silverado 1999 to 2004; Suburban and Tahoe 1995 to 2004; Avalanche 2002 to 2004; Escalade 1999 to 2004; Express and Savanna 2003 to 2004; Hummer H2 2003 to 2004
Tool Type
GM Ball Joint Adapter Update Kit
Description
Ball Joint Adapter Update Kit, Tool Type GM Ball Joint Adapter Update Kit, Application Removal and Installation of Ball Joints, Vehicle Make/Model/Year Trailblazer and Envoy 2002 to 2005; 1500 Silverado 1999 to 2004; Suburban and Tahoe 1995 to 2004; Avalanche 2002 to 2004; Escalade 1999 to 2004; Express and Savanna 2003 to 2004; Hummer H2 2003 to 2004, For Use With Industry Standard OTC No. 7248 C Frame, Material Carbon Steel, Overall Length 5 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.