Ball Joint Service Kit, Steel, 21in L
- Mfr # CA6630
- Zoro # G423744373
product price:Â
$
1,973.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Includes
Flat-Top Forcing Screw Plug, (25) Adapters, Connected Adapter C-Frame with Secure-Locking Ball Bearings, Forcing Screw with Proprietary Coating and Heat-Treat, Connected Adapter Forcing Screw Plug
Application
Vehicle Suspension Service
For Use With
Cars, Commercial Vehicles, Trucks
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA6630
- Zoro #
- G423744373
- UPC #
- 731413592201
- Country of Origin
- China
- Item
- Ball Joint Service Kit
- Color
- Black
- Includes
- Flat-Top Forcing Screw Plug, (25) Adapters, Connected Adapter C-Frame with Secure-Locking Ball Bearings, Forcing Screw with Proprietary Coating and Heat-Treat, Connected Adapter Forcing Screw Plug
- Application
- Vehicle Suspension Service
- For Use With
- Cars, Commercial Vehicles, Trucks
- Material
- Steel
- For Vehicle Tool Category
- Drive Axle, Hub, Specialty Tools, Steering, Suspension, Wheel and Tire
- Characteristics
- Backwards Compatible, Easier to Handle, Hassle-Free, Multi-Function
- Tool Type
- Ball Joint Service Kit
- Number of Pieces
- 26
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Cars, Commercial Vehicles, Trucks
- Traction Material
- Steel
Dimensions
- Width
- 5 19/64 in
- Length
- 21 in
- Size
- 9 in
- Height
- 29 19/64 in
- Bottle Size
- 9 in
- Size - Alpha
- 9 in
- Container Size
- 9 in
Description
Ball Joint Service Kit, Tool Type Ball Joint Service Kit, Length 21 in, Width 5 19/64 in, Height 29 19/64 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Drive Axle, Hub, Specialty Tools, Steering, Suspension, Wheel and Tire, Color Black, Includes Flat-Top Forcing Screw Plug, (25) Adapters, Connected Adapter C-Frame with Secure-Locking Ball Bearings, Forcing Screw with Proprietary Coating and Heat-Treat, Connected Adapter Forcing Screw Plug
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.