Bar Type Puller/Bearing Separator Set
Mfr # 4517
Zoro # G0575924
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Capacity
4"
Includes
8 in Push Puller, Bearing Splitter 4 in Max Spread, Case, Forcing screw, Two Sets of Hex Push-Puller Legs
Use with Model
All Vehicle Styles
Screw Size
N
Application
Used to Remove Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4517
Zoro #
G0575924
UPC #
731413547195
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
N
Details
Item
Bar Type Puller/Bearing Separator Set
Capacity
4"
Includes
8 in Push Puller, Bearing Splitter 4 in Max Spread, Case, Forcing screw, Two Sets of Hex Push-Puller Legs
Use with Model
All Vehicle Styles
Application
Used to Remove Bearings
Description
Bar Type Puller/Bearing Separator Set, Includes 8 in Push Puller, Bearing Splitter 4 in Max Spread, Case, Forcing screw, Two Sets of Hex Push-Puller Legs, Application Used to Remove Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.